3/4-16 UNF HEX JAM NUT GR2 ZN
309.34
- UNSPSC 31161727
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 16 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width Across Flats | 1-1/8 in |
| Width Across Corners | 1.299 in |
| Thickness | 27/64 in |
Features
Typically used as a locking nut, where it is ‘jammed’ up against a standard nut, locking the two in place. Also used when clearance is an issue, where a standard nut will not fit.
Applications
| High Vibration |
| Transportation |
| Heavy Equipment |
| Alternative Energy |
| Mining |
| Agriculture |
| Off Road |
| Trucking |
Review(s)
Product not yet rated.